Metallurgical microscope OKM 173

Article no.: OKM 173
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OKM 173
EAN / GTIN 4045761263543
Manufacturer number OKM 173

Description

Description:

  • The KERN OKM 173 is an excellent metallurgical reflected light microscope, e.g. for surface quality testing of raw materials and finished products in industry
  • The strong, continuously dimmable 30W iillumination unit (Philips) ensures excellent, high-contrast images
  • The illumination unit with an integrated 5-slot filter wheel for blue, green, yellow, grey and blank means that you can quickly change the colour filter for different contrast views
  • A large mechanical stage for reflected illumination applications is configured as standard. The coarse and fine focusing knob on both sides guarantees optimal adjustment and focusing of your sample
  • A simple polarising unit (analyser and polariser) is included with delivery
  • A large selection of different eyepieces and objectives is also available
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: Metallurgy, material testing, quality assurance
  • Applications/Samples: Opaque and thick samples, workpieces (surfaces, fold lines, coatings)

Feature:

  • Infinity optical system
  • 4-fold lens revolving unit
  • Siedentopf 30° inclined/ 360° rotatable
  • Diopter adjustment one-sided
  • Overall dimensions W×D×H 440×200×460 mm
  • Net weight basic configuration approx. 8 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart