Video microscope OIV 902 (0.7 x - 4.5 x, LED)

Article no.: OIV 902
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number OIV 902
EAN / GTIN 4045761485006
Manufacturer number OIV 902
L-Number L40250 103143
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The KERN OIV-9 is a video microscope which has been designed to optimise digital stereo microscopy. Our well-thought-out complete solution for axial optics allows direct and uncomplicated display of your samples on the screen
  • The LED incident illumination included as standard (ring) guarantees optimal illumination of your sample
  • The outstanding optics enable consistently sharp images throughout the entire zoom range of 0.7 x4.5 x
  • The 5.0 megapixel camera of the eyepiece-less microscope has high colour reproduction and offers smooth live observation of your samples via the HD monitor
  • The high-quality display made of tempered glass is easy to clean thanks to the lack of edges
  • The integrated universal stand with articulated arm allows flexible working with a wide range of samples, even at greater working distances. In addition, the microscope can be pushed to the side if necessary to create space
  • Universal stand with articulated arm for screwing to a table surface. Drilling necessary
  • The intuitive software and the USB wireless mouse, both included in the scope of delivery, allow for easy digital processing and storage of your results.
  • An HDMI interface makes it possible to connect an additional monitor and thus carry out live observation on two devices operated in parallel.
  • The image can be viewed on a PC via a USB connection. The software required for this also offers the option of taking measurements. It is available for download.
  • A special feature of this microscope series is the zoom wheels with integrated click-stop. These offer precise selection of the magnification level and support the user when calibrating the documentation functions in the software.
  • The video microscope has an HDMI and two USB 2.0 interfaces as well as a micro SD card slot.
  • A dust cover, a USB stick (32 GB), a wireless USB mouse and multilingual operating instructions are included in the scope of delivery.
  • Menu languages: DE, EN, FR, IT, RU, JA, ZH

Feature:

  • Length of articulated arm: 553 mm
  • Overall dimensions W×D×H 320×260×450 mm
  • Net weight approx. 4.4 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart