Fluorescence microscope OBN 141

Article no.: OBN 141
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBN 141
EAN / GTIN 4045761208902
Manufacturer number OBN 141
L-Number L40250 2458

Description

Description:

  • The fluorescence microscope in the OBN-14 series is based on the usual high quality and versatility of the OBN series. The outstanding, stable design in combination with high-quality optics set the standard in fluorescence microscopy in this class
  • 3W LED transmitted illumination unit and 3W LED Epi fluorescence incident illumination unit
  • This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1,25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm
  • The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
  • The LED variant is fitted with a B/G fluorescence filter with a changeover slider as standard. The changeover slider means that you can change the stimulation filter quickly
  • A large selection of eyepieces, objectives, colour filters, darkfield condensers as well as a Butterfly Tube, polarising and phase contrast units can easily be integrated thanks to the modular construction system
  • The centring objective for adjusting the fluorescence, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Specially for translucent, thin, low-contrast, challenging samples (e.g. Immunofluorescence, FISH, DAPI staining, etc.)

Feature:

  • Infinity optical system
  • Quintuple nosepiece
  • Siedentopf 30° inclined/ 360° rotatable
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 530×220×490 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart