Transmitted light microscope - digital set OBL 137T241

Article no.: OBL 137T241
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBL 137T241
EAN / GTIN 4045761228511
Manufacturer number OBL 137T241
L-Number L40250 2566

Description

Description:

  • The laboratory microscopes from the OBL series are also available to you as a comprehensive digital solution with an mounted tablet camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The OBL series stands out through its infinity optical unit and is therefore ideally suited for all demanding transmitted illumination applications. The robust and ergonomic stand base guarantees safe and comfortable working
  • The mounted KERN ODC 241 tablet-camera has been specially developed for simple, convenient and direct investigation of the sample on the screen. Ideally suited for school pupils and students in education or for demonstration purposes in the laboratory
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Infinity optical system
  • Siedentopf 30° inclined/ 360° rotatable
  • Eyepiece: HWF 10×/∅ 20 mm
  • 4-fold lens revolving unit
  • Diopter adjustment: One-sided
  • Objective quality: Infinity E-Plan
  • Objectives: 4x/10x/40x/100x
  • Illumination OBL 137: 3 W LED (transmitted)
  • Camera resolution 5 MP

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart