Foam module with 1/4″ + 3/8″ + 1/2″ socket spanners - 56 parts

Article no.: MODM.RJSBNL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number MODM.RJSBNL
EAN / GTIN 3662424168048
Manufacturer number MODM.RJSBNL

Description

Description:

Foam module with 1/4″ + 3/8″ + 1/2″ socket spanners - 56 pcs.

Supplied with:

  • Socket spanner set with ratchet 1/4″: R360NANO
  • 5 long sockets 1/4″: R.LA 6 - 7 - 8 - 9 - 10mm
  • 14 sockets 3/8″: JH. 8 to 19 - 21 - 22mm
  • 5 long sockets 3/8″: J.LA 11 to 15mm
  • 1 dustproof round-head reversible ratchet JL.161
  • 2 extensions 125 and 250mm
  • 1 universal universal joint
  • 3 socket spanners for alloy wheels: NSI.17L - NSI.19L - NSI.21L
  • 14 socket spanners 1/2″: S.LA 16 to 19 - 21mm
  • 1 dustproof reversible ratchet SL.161
  • 2 extensions 130 and 250mm
  • 1 universal cardan joint
  • 1 sliding handle

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart