Hand grip dynamometer MAP 130K1, Measuring range 130 kg, Readout 100 g

Article no.: MAP 130K1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number MAP 130K1
EAN / GTIN 4045761124455
Manufacturer number MAP 130K1

Description

Description:

  • Special version for body builders: Its design and extended measuring range mean that it offers additional capacity, which can accommodate the higher fundamental force exerted by body builders
  • Especially suitable for use in rehabilitation centres for determining manual clamping force
  • There are four measuring methods, which for example, as part of a rehabilitation program, help the medical staff to monitor the fitness of the patient’s hands and carry out controlled training:

Feature:

  • LCD Graphic display, digit height 11 mm
  • Ready for use: Batteries included, CR2450, operating time up to 53 h
  • Net weight approx. 0,35 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart