Hole saw set carbide, electrician's set in transport case 8 parts

Article no.: LXAH3LSET6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification & Classification

Article number LXAH3LSET6
EAN / GTIN 885911630085
Manufacturer number LXAH3LSET6
L-Number L51190 282
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Hole saw set Carbide, electrician set in carrying case 8 pcs.
  • Hard metal tipped hole saws - extremely durable and enduring Carbide hole saw for drilling holes in wood, nail punctured wood, steel, stainless steel, cast iron and other abrasive materials
  • Up to 50x longer life (in direct comparison with LENOX bi-metal hole saws for cast iron)
  • High quality carbide segments are welded onto the teeth, for greater durability and to protect the teeth from tearing
  • Extremely versatile - aggressive teeth cut through wood, nail-impregnated wood, steel, stainless steel, cast iron, fibre cement and plasterboard
  • SPEED SLOT® - large, full-length recess provides numerous leverage points and allows quick and easy removal of the drill core
  • Contents: Hole saws 22 mm, 29 mm, 35 mm, 45 mm, 51 mm, 64 mm, two adapters (1L, 2L) with centre drill, carrying case

Content:

1 piece

Supplied with:

  • Hole saws 22mm, 29mm, 35mm, 45mm, 51mm, 64mm, two adapters (1L, 2L) with centre drill, carrying case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart