Vernier Caliper with Thumb Clamp 0-150mm/0-6″, 0,05mm, Metric/Inch

Article no.: L40010 5406
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Reversible reading: mm / Inch
  • Depth gauge: flach
  • Material: Stainless steel, INOX
  • Thread table: Calipers table
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Scale divisions 0.002 in
Reversible reading mm / Inch
Graduation 0,05 mm
Graduation 1/128 in
Error limit 0.05 mm
Depth gauge available nein
Depth gauge flach
Locking spring-loaded instant adjustment
Jaw length 40 mm
Length of cross tips 17 mm
Measurement technology analogue
Material Stainless steel, INOX
Thread table Calipers table
Weight 142 g

Identification & Classification

Article number L40010 5406
EAN / GTIN 4946368110554
Manufacturer number 531-122
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Measurement range: 0 – 150 mm / 0 – -6 inch.
Graduation: ± 0.05 mm.
Accuracy: 0.05 mm / 1/128 inch.

Description:

These Vernier Calipers with thumb clamp only moves when you depress the spring-loaded thumb grip.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation value: 0.05 mm/ 1/128″
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 470
Inch/Metric: Metric/Inch
Scope of delivery: Supplied in a box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart