Magnetic Stand with Flexible Arm 250mm Working Radius

Article no.: L40010 3026
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L40010 3026
EAN / GTIN 6923903400095
Manufacturer number 7012-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

With V-block base and flexible arm.

Feature:

  • Base size (LxWxH): 59.0 x 50.0 x 55.0 mm
  • Clamping device: magnetic
  • Clamping force (vertical): 600
  • Features:
    • Permanent magnet operation with ON/OFF control.
    • V-grooved base for secure mounting on cylindrical surfaces.
    • Ideal for holding lever indicators (DTIs) at any orientation on a machine tool for alignment operations.
    • Old Article number: 7012
    • Size/Dimension: 0,245 X 0,175 X 0,085 M
    • Stem hole ø: 6.0 mm, 3.0/8.0″ / 9.53 mm, 8.0 mm (with stem bush)
    • Thread Arm/Base: M8 x 1.25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart