High-torque wrench, 1″ drive, range 180-900Nm

Article no.: K.200DB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number K.200DB
EAN / GTIN 3148510308739
Manufacturer number K.200DB
L-Number L60130 5599

Description

Description:

  • Accuracy: ± 4% of displayed value
  • Two reading scales: Nm and lbf-ft
  • Large diameter dial indicator
  • Light signal when tightening torque is reached
  • Cylindrical connection, diameter 30 mm
  • Numbered, supplied with calibration certificate

Feature:

  • L [mm]: 595
  • Power [lbf.ft]: 150 - 650
  • Power [N.m]: 180 - 900
  • Measuring pitch [lbf.ft]: 25
  • Measuring pitch [N.m]: 25
  • [kg]: 3.60

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart