Double base unit, 2 solid sliding doors, 1 shelf, black

Article no.: JLS3-MBDPPBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-MBDPPBS
EAN / GTIN 3662424109164
Manufacturer number JLS3-MBDPPBS
L-Number L60130 11630
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • The double cabinet allows storage of long and bulky tools and/or items that cannot fit into a standard cabinet
  • Minimising the space required by the doors, the sliding opening is ideal for small areas
  • 2 sliding sheet metal doors
  • 1 powder coated, height adjustable shelf (step width 100mm), loadable up to 75kg

Feature:

  • Overall dimensions: W. 1449 x D. 701 x H. 840mm
  • (H. 1015 mm with the JLS3-BASEMBS attachment)
  • Weight: 81kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart