{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 5 | |
| Brush material | Stainless steel wire | |
| Brush ⌀ D1 | 65 mm | |
| Thread M | M14 | |
| Bristle thickness | 0.3 mm | |
| Length of brush section H1 | 20 mm | |
| Twisted knotting | waved | |
| maximum speed | 12,000 min-1 | |
| Type of product | Cup brush |
| Article number | GG5732 60 | |
| EAN / GTIN | 4067263136132 | |
| Manufacturer number | GG5732 60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |