Fleece velour-backed abrasive disc 180

Article no.: GG5695 180
Set price 80 Piece (1.86 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Product details

Technical Data

Grinding medium code A
Grit equivalent 180
Grit designation medium
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Contents 80
Version A medium
Colour red
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number GG5695 180
EAN / GTIN 4045197575203

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastening. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).
Corresponds to 566950.

Application:

On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.
For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.

Content:

80 discs / drum.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.
Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart