{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Contents | 80 | |
Version | A very fine | |
Colour | blue | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | GG5695 280 | |
EAN / GTIN | 4045197575210 |