Value pack thread locker, 5 pieces

Article no.: GG3313 55-03
New product
Set price 5 Piece (37.19 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
84 pieces in stock

Select article variation and quantity

Manufacturer’s designation Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 55‑-03
Chemical basis anaerobic methacrylate
Dynamic viscosity 900 mPas - 1,500 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 200 °C
Touch dry after 10 min - 20 min
Functional strength to 1 h - 3 h
Characteristics thixotropic; sealing; vibration-resistant; Can be released with normal tools; labelling-free
Suitable for material Metal
Suitable for application area Thread locker; oily surfaces
for thread size M to M36
Maximum gap size 0.25 mm
Strength class medium strength
minimum break-away torque 18 Nm - 23 Nm
Disassembly with normal tool
Colour blue
Capacity 50 ml
Storage temperature 20 °C
Working life after date of manufacture 12 mo
Type of product Thread locker

Identification & Classification

Article number GG3313 55-03

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
Medium-strength, for use as screw locking and thread sealing up to 200 °C, also the passive materials, carries no hazard labels.

Supplied with:

5 × medium-strength thread locker, 50 ml, No. 083313 55-03.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart