18V 1/2 in. compact high torque impact wrench - 2 X 5Ah

Article no.: FCF894P2-QW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Battery voltage 18 V
Type of product Impact wrench

Identification & Classification

Article number FCF894P2-QW
EAN / GTIN 3662424100055
Manufacturer number FCF894P2-QW
L-Number L60130 10535
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Latest generation of powerful 3-stage cordless impact wrenches (1/2″) with high output power and strong torque
  • Longer runtime per battery charge as well as longer service life due to innovative, brushless motor technology
  • Rotation and impact speed as well as maximum torque electronically adjustable via 2 stages and thus perfect control in all applications
  • Additional electronic control stage (with same maximum values as in stage 2) minimises the risk of overtightening the thread in clockwise rotation or reduces the maximum
  • speed in counterclockwise rotation. Very high torque of almost 450 Nm for extremely heavy screwdriving work
  • Easily adjustable switch electronics for precise screwdriving work
  • Problem-free long-term use due to safety electronics (permanent check of battery temperature,
  • Robust aluminium impact housing enables optimum heat exchange and thus increases the service life of the tool
  • Robust 1/2″ square drive with ball detent guarantees a secure fit of the insert tools even in tough screwdriving situations
  • Optimally positioned and very powerful LED- lights for perfect visibility at the workplace
  • Perfect handling due to extremely compact and lightweight design as well as ergonomic rubberised grip areas
  • Easy to use due to robust metal belt clip

Feature:

  • 18.0 volts
  • Idle speed (in 1st stage
  • in 2nd stage or in control stage): 0 - 900
  • 2,000 min-1
  • Max. Max. load speed 3,100 min-1
  • Max. Torque (in 1st stage
  • in 2nd stage resp. in control stage): 200
  • 447 Nm
  • Max. Max. loosening torque: 813 Nm
  • Tool holder: ½″ square drive
  • Max. screw diameter: M 20
  • . Screw diameter: M 20
  • Weight (without battery): 1.5 kg
  • Sound pressure level (LPA): 94 db(A)
  • Sound power level (LWA): 105 db(A)
  • K value (sound pressure): 3 db(A)
  • Vibrations (for impact screws): 13.5 m/s2
  • K-value (vibrations): 4.4 m/s2

Supplied with:

  • 2 x 5 Ah rechargeable batteries (Li-Ion)
  • System quick charger
  • Metal belt clip
  • Tough box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart