Elec. force gauge (internal) FC 1K, Max N 1 kN, Readout 1 N

Article no.: FC 1K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FC 1K
EAN / GTIN 4045761160880
Manufacturer number FC 1K
L-Number L40250 1678
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Turnable display with backlight
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Metal housing for durable use in harsh environmental conditions
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Safety: If loads exceed 110 % of the measuring range, the device will give clear acoustic and visual signals
  • USB- and interface cable standard
  • Data interface RS-232 standard
  • Selectable: AUTO-OFF function or permanent operation
  • Delivered in a robust carrying case
  • Selectable measuring units: N, kgf, ozf, lbf
  • Can be mounted on all SAUTER test stands up to 10 kN

Feature:

  • Measuring precision: 0,3% of [Max]
  • Transfer rate to PC with up to 200 measurements per second
  • Overload protection: 150% of [Max]
  • Overall dimensions W×D×H 145×73×34 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 20 h without backlight, charging time approx. 4 h
  • Net weight 0,95 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart