Elec. force gauge (internal) FC 10, Max N 10 N, Readout 0,01 N

Article no.: FC 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FC 10
EAN / GTIN 4045761160842
Manufacturer number FC 10
L-Number L40250 2582
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Turnable display with backlight
  • USB- and interface cable standard
  • Delivered in a robust carrying case
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed, between 10 and 100 % of [MAX], for tension and compression. The measurement process is supported by an audible and visual signal
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Safety: If loads exceed 110 % of the measuring range, the device will give clear acoustic and visual signals
  • Can be mounted on all SAUTER test stands up to 10 kN
  • Metal housing for durable use in harsh environmental conditions
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Selectable: AUTO-OFF function or permanent operation
  • Selectable measuring units: N, kgf, ozf, lbf
  • Internal memory up to 500 values
  • Data interface RS-232 standard

Feature:

  • Net weight 0,95 kg
  • Overall dimensions W×D×H 145×73×34 mm
  • Measuring precision: 0,3% of [Max]
  • Internal rechargeable battery pack, operating time up to 20 h without backlight, charging time approx. 4 h
  • Thread: M6
  • Internal measuring frequency: 1000 Hz
  • Overload protection: 150% of [Max]

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart