School balance EMB 200-3, Weighing range 200 g, Readout 0,001 g

Article no.: EMB 200-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 200-3
EAN / GTIN 4045761111370
Manufacturer number EMB 200-3
L-Number L40250 357

Description

Description:

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Ring-shaped draught shield standard, weighing space⌀×H 96x35 mm
  • Hook for underfloor weighing standard
  • Note: With the optional auxiliary set for density determination KERN YDB-04 also well suited for school and teaching operation

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions of weighing surface, plastic: ⌀ 82 mm
  • Weighing plate material: plastic, with conductive lacquer
  • Net weight approx. 0,85 kg
  • Batteries included, 9 V block, respectively 9 V block
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart