1/2 ″ square drive diesel injectors sockets, 29 mm

Article no.: D.132B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number D.132B
EAN / GTIN 3148510196855
Manufacturer number D.132B
L-Number L60130 9022

Description

Description:

  • Long, open-ended 1/2″ square socket wrench
  • for the following models:CITROËN Saxo 1.5/Boxer TD
  • FORD Maverick
  • MAZDA Familia 1. 7
  • MERCEDES 250C from 94
  • MITSUBISHI Pajero 2
  • NISSAN Serena 2.3
  • PEUGEOT 106/605/2.5
  • SEAT Terra 1.7
  • VOLKSWAGEN Polo D

Feature:

  • d [mm]: 29
  • W [mm]: 98
  • [g]: 160

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart