Counting balance CFS 50K-3, Weighing range 50 kg, Readout 1 g

Article no.: CFS 50K-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CFS 50K-3
EAN / GTIN 4045761144484
Manufacturer number CFS 50K-3

Description

Description:

  • Memory (PLU) for 100 items with additional text, reference weight and tare weight, e.g. of a container
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface WxD 370×240 mm
  • Overall dimensions W×D×H 375×350×130 mm
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart