Screwdriver PROTWIST® for Pozidriv® hexagonal blade, 1X100 mm

Article no.: ATWDH1X100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWDH1X100
EAN / GTIN 3662424097058
Manufacturer number ATWDH1X100
L-Number L60130 9687

Description

Description:

  • Socket blade: endurance and optimum performance.
  • Silicon carbon steel blade: robust and very resistant to bending.
  • Ergonomic bi-material handle, shock, abrasion and chemical resistant.
  • Design: matt chrome-plated blade, black hardened tip.

Feature:

  • D[mm]: 30
  • D1[mm]: 5.0
  • L[mm]: 209
  • L1[mm]: 100
  • L2[mm]: 109
  • POZIDRIV[NR]: PZ1
  • [G]: 209

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart