Insulated screwdriver PROTWIST®BORNEO® for mixed head, 2 x 125 mm

Article no.: ATDB2X125TVE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATDB2X125TVE
EAN / GTIN 3662424096136
Manufacturer number ATDB2X125TVE
L-Number L60130 9781

Description

Description:

  • At the end of the manufacturing process, each screwdriver is individually tested at 10,000 volts for 10 seconds for your safety.
  • Round blade with coating, 1000 volts.
  • Ergonomic bi-material handle, impact, abrasion and chemical resistant.

Feature:

  • D[mm]: 36
  • D1[mm]: 6.0
  • D2[mm]: 6.3
  • D3[mm]: 8.0
  • L[mm]: 245
  • L1[mm]: 125
  • L2[mm]: 120
  • L3[mm]: 18
  • [G]: 121

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart