Clamp SAUTER AE 02

Article no.: AE 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number AE 02
EAN / GTIN 4045761247666
Manufacturer number AE 02
L-Number L40250 3481

Description

Description:

Wide jaw clamp, Clamp width 6 mm, 500 N, M6, (1 item)
Opening width (inside the jaws): Max. 6 mm, for tensile tests up to 500 N, thread M6; Overload protection: 150 % of [Max]; Easy handling without tools. The opening and closing of the jaws can be made with the rotary knob on the upper side; Scope of delivery: 1 piece;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart