Analytical balance ADB 100-4, Weighing range 120 g, Readout 0,0001 g

Article no.: ADB 100-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ADB 100-4
EAN / GTIN 4045761203228
Manufacturer number ADB 100-4
L-Number L40250 1544

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Simple and convenient 6-key operation

Feature:

  • Large backlit LCD display, Digit height 16 mm
  • Dimensions weighing surface, stainless steel, ⌀ 90 mm
  • Overall dimensions (incl. draught shield) W×D×H 230×310×330 mm
  • Weighing space W×D×H 170×160×205 mm
  • Net weight 4,4 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart