LUKAS Polishing disc P6PT X-LOCK Ø 125 mm medium grain 150 for angle grinders oblique silicon carbide (MWP)

Article no.: A671712515018
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number A671712515018
EAN / GTIN 4027497135967
Manufacturer number A671712515018

Description

Description:

This polishing pad of the P6 group enables you to easily improve the surface quality and the dimensional accuracy of your workpiece. The polishing pad is optimally complemented by the innovative and keyless X-LOCK mounting system. Changing the plate on the way to a perfect polish is quick and easy. Thanks to its cool grinding and low sparking, this disc with silicon carbide is even approved for aerospace applications. Even hard materials such as stone, glass and high-alloy materials can be processed efficiently and the hard and sharp abrasive grain ensures a long service life. The polishing disc can be used for dry and wet grinding and does not require any additional grinding paste. Due to the long service life and good edge stability, it is excellently suited in automated processes such as centreless cylindrical grinding of tubes or marbling of stainless steel sheets. The light, stable and elastic glass fabric backing of the polishing disc enables an excellent surface result due to its flexibility.

Feature:

Safety standard: without
Tool diameter: 125 mm
Tool holder: Quick release (X-Lock)
Tool holder dimension: 22,23 mm
V max.: 32 (m/s)
n max.: 4850 (1/min)
Product packaging: cardboard box
Packaging marking: LUKAS-ERZETT
Tool shape: angled
Abrasive: SIC green
Hardness: MP - medium
Abrasive disc type: P6PT - polishing disc
Grit size: 150
Abrasive disc shape: angled

Advantage:

The light, stable and elastic glass fabric carrier of the tool enables an excellent surface result due to its flexibility. The high breakage resistance as well as low vibrations when working and easy handling make the tool perfect.
The polishing disc is optimally complemented by the innovative and keyless X-LOCK assembly system: From rust to mirror finish with few and quick tool changes and without any machine changes at all.
The one-piece grinding surface of the tool provides many advantages in use. Wear is reduced and grain adhesion is optimised. The result is a long service life and fewer tool changes.

Application:

Tool steels: well suited
Rust/acid/heat-resistant steel and cast steel: well suited
Aluminium, magnesium and copper alloys: suitable
Glass, ceramics, hard metal: well suited

Suitable for:

Fine grinding: suitable
Removing lacquer: suitable
Polishing: good suitable

Note:

Cleaning, derusting and removal of paint and coatings
replaces cloth wheels, felt wheels and polishing pastes
for commercially available regulated angle grinders or X-LOCK angle grinders
clean working, as no grinding paste is required
quick tool change
Excellent use of the abrasive grain thanks to an optimised arrangement for a long service life

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart