LUKAS RBSD universal pipe brush 10x25 mm for drilling machines crimped

Article no.: A359901025
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number A359901025
EAN / GTIN 4027497382033
Manufacturer number A359901025
L-Number L50260 187

Description

Description:

Top-Features: • Good value for money thanks to steel wire

Feature:

Brush type: Pipe brush
Wire material: Crimped steel wire
Wire thickness: 0.12 mm
n max.: 2000 (1/min)
Product packaging: Bag
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 25 mm
Tool diameter: 10 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: best suitable
Cast iron: best suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Cleaning: best suitable
Conditioning: best suitable
Rough grinding: -

Note:

Good value for money thanks to steel wire
With crimped wire for the toughest machining conditions
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart