Impact screwdriver socket ∙ TORX® T40 Inside TORX® profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 995S-T40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 995S-T40
EAN / GTIN 4000896047680
Manufacturer number 995S-T40
L-Number L60140 1146

Description

Description:

  • Short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T40
  • Dimensions / length: 40 mm
  • Length l1: 21.1 mm
  • Net weight: 0.06 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart