Workshop trolley 93/6 A + TOP BOX + work lamp 93 Trolley + Box 10 Drawers 0 x 0 x 0 mm TTS 93/6 anthracite, RAL 7016, 93 TOP BOX black, RAL 9005

Article no.: 98830196
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 98830196
EAN / GTIN 4018754343324
Manufacturer number 98830196
L-Number L60300 18

Description

Description:

Top-Feature Workshop trolley
  • Two-stage security concept:
  • 1. Central locking by cylinder lock with hinged key
  • 2. Tilting protection - not possible to pull out several drawers at the same time
    • 2Traction handles
    • Circumferential ram protection
    • Durable ABS plastic shelf with compartments for small parts
    • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
    • Can be equipped with STAHLWILLE standard and TCS inserts
    • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
    • With paper roll holder
    TOP-FEATURE TOP BOX
    • Two-stage security concept:
    • 1. Central locking by cylinder lock with hinged key
    • 2. Tilting protection - not possible to pull out several drawers at the same time
      • Body and drawers powder coated (black, RAL 9005)
      • 4 easily removable drawers with full extension (370 mm) and ball cage guide
      • Durable ABS plastic shelf with compartments for small parts
      • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
      • Can be equipped with STAHLWILLE standard and TCS inserts
      TOP-Feature work spotlights
      • Built-in battery
      • Adjustable light angle
      • Robust plastic housing
      • Brightness: 2800 lm

Feature:

  • Number of drawers: 10
  • Drawer load capacity: 30 kg
    30 kg
    45 kg
  • Drawer internal dimensions: 530 x 351 x 68 mm (8x)
    530 x 351 x 145 mm (1x)
    530 x 351 x 198 mm (1x)
  • Colour abbreviation: Ral 7016; RAL 9005
  • Colour: TTS 93/6 anthracite, RAL 7016, 93 TOP BOX black, RAL 9005
  • Weight kg: 107.500 kg

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart