Containment tray for 1000 litre IBC with galvanised grid 2X1000

Article no.: 981460 2X1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 1,000 l
IBC contents 1,000 l
Height 580 mm
Width 2,530 mm
Depth 1,320 mm
Safe working load 4,000 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981460 2X1000
EAN / GTIN 4250101100734
Manufacturer number 8437

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust.

Application:

For secure storage of containers IBC (Intermediate Bulk Containers) and CTC (Cubic Tank Containers). For storage of water-polluting liquids of GHS categories 1 − 4. Especially resistant to acids, alkalis and oils. Depending on the tare weight of the IBC/CTC, suitable for liquids with a maximum specific weight of 1800 kg/m3.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart