Crimping die for insulated and non-insulated wire ferrules

Article no.: 97 49 08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 08
EAN / GTIN 4003773030874
Manufacturer number 97 49 08
L-Number L70010 1734

Description

Description:

  • Application: insulated + non-insulated wire ferrules

Feature:

  • Application: insulated and non-insulated wire ferrules
  • Capacity in square millimetres: 0.25 - 6mm²
  • Number of crimping positions: 5
  • AWG: 24 - 10

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart