GARANT easyFix dispenser box holder, ⌀ 6 mm, Type: 1

Article no.: 955580 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
490 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 128 mm
Width 220 mm
Usable depth 75 mm
Steel wire ⌀ 6 mm
Type of product Dispenser bracket

Identification & Classification

Article number 955580 1
EAN / GTIN 4062406196202
Manufacturer number 955580 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dispenser box holder suitable for disposable gloves, earplugs, facial tissues, etc. The wire bow can be adjusted in depth, so that boxes are firmly clamped and do not slip. Steel wire can be rearranged within the plastic mounting (four different wire positions).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
Box size depth 55 – 75 mm.

Supplied with:

All the associated base plates.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart