Compound Precision Sine Plate 150x150mm, Magnetic Type

Article no.: 930-629
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Checking vice

Identification numbers & Classifications

Article number 930-629
Manufacturer number 930-629
L-Number L40950 485

Description

Description:

Sine bar style of auxiliary plate. It is made of tool steel, hardened and precision ground. Accurate angle setting is made by gauge blocks, max. 45°. 930-626 Work piece can be fixed on plate surface by tap holes and stoppers on side. 930-628 and 930-629 can set the angle at two directions which go straight angularly. 930-629 Permanently magnet chuck is adapted.

Feature:

Perpendicularity: 0.005 mm / 100 mm
Remarks: Compound axis type With lever-operated magnetic chuck.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart