Precision Sine Vice 80mm Clamping Width

Article no.: 930-621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Checking vice

Identification & Classification

Article number 930-621
Manufacturer number 930-621
L-Number L40950 480
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Sine bar style of precision vice. Suitable for grinding processing which need angle set-up. It is made of tool steel, hardened and precision ground. Accurate angle setting is made by gauge blocks, max. 45°. 930-623 in order to avoid interference to grinding wheel, the clamp handle is placed under work piece.

Feature:

  • Parallelism: 0,002 mm / 100 mm
  • Setting accuracy at 45°: +/-15″
  • Size/Dimension: 0,396 X 0,174 X 0,164 M
  • Squareness: 0.005 mm / 100 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart