Plastic Tweezers 129 mm

Article no.: 92 69 84
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Colour blue
Shape of tip blunt
Width of tip 2 mm
Position of tip straight
Content single part
Type of product tweezers
Handle provided yes
Characteristics non-magnetic.
Material stainless steel (INOX); plastic
Surface matt sandblasted
Overall length 129 mm

Identification & Classification

Article number 92 69 84
EAN / GTIN 4003773054948
Manufacturer number 92 69 84
L-Number L70010 925
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • Plastic disposable tweezers for the chemicals, pharmaceuticals or cosmetics sector, food industry and scientific use
  • ideal for gripping, holding and moving small objects, such as fine tissues, small items or solid samples
  • Disposable tweezers only (red): made of 30% glass fiber reinforced plastic for high strength and flexibility
  • Plastic disposable tweezers are characterised by their high temperature resistance and excellent chemical resistance
  • The grooved handles ensure optimum safe handling and precision
  • with internally serrated tips and a particularly wide clamping area

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 2mm
  • Tips width (B): 3mm
  • Tweezers tip version: blunt
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (100%)
  • Behaviour: insulated
  • matt finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart