{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
| Skip volume | 300 l | |
| Height | 835 mm | |
| Length | 1,260 mm | |
| Width | 770 mm | |
| Filling edge height | 740 mm | |
| Fork-lift fork socket pitch B | 300 mm | |
| Safe working load | 750 kg | |
| Tipping prevention | yes | |
| with pull cord | yes | |
| Application range | for solids | |
| Weight | 112 kg | |
| Type of product | Tilting containers |
| Article number | 919950 300 | |
| EAN / GTIN | 2050001936790 | |
| Manufacturer/responsible person | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |