Spray can holder

Article no.: 90432727
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 90432727
EAN / GTIN 4018754338238
Manufacturer number 90432727
L-Number L60300 11

Description

Description:

  • Small holder for 3 spray cans
  • Accessories for all models with square hole grids

Feature:

  • for no.: TTS93, TTS95 PRO, TTS98 PRO, WB626, WB621, 93 TOP BOX
  • Height mm (h): 70 mm
  • Length [mm): 237 mm
  • Weight: 566 g
  • Weight kg: 0.566 kg
  • Width mm (b): 81 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart