Impact ratchet ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 280 mm ∙ Powerful pin clutch mechanism

Article no.: 9022SR-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9022SR-1
EAN / GTIN 4000896170593
Manufacturer number 9022SR-1
L-Number L60140 3207
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • High occupational safety thanks to reaction-free striking mechanism
  • Low-impact
  • High torque values – approx. 30% more than standard products
  • Rotation speed – approx. 3 x higher than standard products
  • Suitable for manual retightening with torque values → 270 Nm (competing products with only approx. 250 Nm)
  • Powerful pin clutch mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 98 db(A) Lp W
  • Vibration acceleration: 4.53 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 280 mm
  • Net weight: 1.28 kg
  • Tightening torque max.: 102 Nm
  • Sound pressure level: 91 dB(A) Lp A
  • Revolutions per minute: 400
  • Air requirement: 113 l/min (1.9 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart