Impact socket set 13 – 24 Outside hexagon traction profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 900SK/10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 900SK/10
EAN / GTIN 4000896246434
Manufacturer number 900SK/10
L-Number L60140 5984

Description

Description:

  • Particularly suitable together with short impact wrenches e.g. HAZET 9012ATT ∙ 9012A-1 ∙ 9012M ∙ 9012M-1 ∙ 9012MT
  • Extra short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 13 – 24
  • For impact operation
  • Order system size: 1/9 (172 x 114 mm)
  • Number of tools: 10

Supplied with:

Impact socket ∙ hexagon 900SK-13 ∙ 900SK-14 ∙ 900SK-15 ∙ 900SK-16 ∙ 900SK-17 ∙ 900SK-18 ∙ 900SK-19 ∙ 900SK-21 ∙ 900SK-22 ∙ 900SK-24

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart