Connecting pin Square, hollow 12.5 mm (1/2 inch)

Article no.: 900S-H1527
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900S-H1527
EAN / GTIN 4000896044719
Manufacturer number 900S-H1527
L-Number L60140 4091

Description

Description:

  • Connecting pin for sockets Inside square 12.5 = 12
    15 – 36 mm ∙ 16 – 27 mm long style
    E18 – E24
    extensions ∙ universal joints ∙ connectors
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Net weight: 0 kg
  • For impact operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart