Safety coupling

Article no.: 9000-061
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification & Classification

Article number 9000-061
EAN / GTIN 4000896195299
Manufacturer number 9000-061
L-Number L60140 4183
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For all air inlet nipples
  • Inside thread 16.41 mm / 3/8
  • Safe disconnection of the connection (unwanted disconnection is excluded)
  • No risk of injury from hose impact
  • Safety coupling depressurizes the connection before decoupling
  • Working range: 0 – 20 bar
  • One-hand operation
  • Little effort during coupling and decoupling
  • Omission of loud popping during coupling process
  • Easy operation, even with gloves
  • Brass, nickel-plated
  • Air connection outlet: Coupler bushing for type 1, 2, 3, 4
  • Surface: nickel-plated
  • Net weight: 0.12 kg
  • Temperature range: -15°C – 80°C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart