Pipe wrench 90 Jaw-W.84mm L.530mm 2″

Article no.: 87950020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87950020
EAN / GTIN 4005887410702
Manufacturer number 87950020
L-Number L60010 7967

Description

Description:

  • For all common standard requirements
  • Form A, 90° angled
  • With reinforced sleeve, double T-profile handle, high-quality coated
  • Slim model, completely forged, self-clamping on the workpiece
  • Mother secured against loss
  • Safety clamp protection against crushing injuries

Feature:

  • Pipe diameter max. (inch): 2 ″
  • Max. jaw opening (mm): 84 mm
  • Pipe diameter max. (mm): 38,1 mm
  • Length [mm): 530 mm
  • Weight: 2530 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart