Combination pliers L.160mm Plastic coated

Article no.: 87545605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 87545605
EAN / GTIN 4005887524904
Manufacturer number 87545605
L-Number L60010 4671

Description

Description:

  • Suitable for all wires, even piano wire
  • Made of high-quality special tool steel in special grade, therefore with outstanding cutting performance and durability even under hard continuous stress
  • Inductively hardened precision cutting edges for all wires
  • DIN ISO 5746

Feature:

  • Cable (5): 10 mm
  • Cable (6) mm2: 16 mm²
  • Piano wire (4): 1,5 mm
  • Hard wire (3): 1,8 mm
  • Head: poliert
  • Handles: Plastic cover
  • Length [mm): 160 mm
  • Weight: 163 g
  • Width mm (b): 54 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart