Wire-strippers min.D.5mm² - min.D.10mm² L.160mm

Article no.: 87543105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87543105
EAN / GTIN 4005887381002
Manufacturer number 87543105
L-Number L60010 7977

Description

Description:

  • For individual stripping of different cross-sections
  • With adjusting screw to adjust to the desired wire or
  • Strand diameter

Feature:

  • Diameter min. (mm²): 5 mm²
  • Max. diameter (mm²): 10 mm²
  • Cutting capacity: 10 mm²
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Length [mm): 160 mm
  • Weight: 197 g
  • Width mm (b): 82 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart