Circlip pliers min.D.3mm min.D.10mm L.130mm

Article no.: 87534005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87534005
EAN / GTIN 4005887004574
Manufacturer number 87534005
L-Number L60010 7742

Description

Description:

  • Suitable for outer rings (shafts) form B.
  • DIN 5254 B, 90° angled jaws in the direction of width
  • Anti-slip precision tips
  • Chromium vanadium
  • Drop forged
  • Oil-hardened
  • Return spring

Feature:

  • Handles: chequered
  • Head: chrome-plated
  • Diameter max. (mm): 10 mm
  • Diameter min. (mm): 3 mm
  • DIN: B3
  • Gr.: A01
  • Length [mm): 130 mm
  • Weight: 96 g
  • Width mm (b): 57 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart