Gutter iron bending pliers L.620mm Blechstärke8mm

Article no.: 87157005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 87157005
EAN / GTIN 4005887460608
Manufacturer number 87157005
L-Number L60010 7814

Description

Description:

  • Suitable for bending gutters/flat irons
    up to 8 mm thickness and 50 mm width
  • Stable professional design with cast, galvanized or chrome-plated head
  • Strong leverage effect, thus little force required when bending
  • With a movable sliding roller to protect plastic-coated gutters
  • Open form with adjusting screw and ergonomic handles
  • Corrosion-protected lever arms

Feature:

  • Sheet thickness: 8 mm
  • Cutting depth max. mm: 50 mm
  • Handles: red lacquered
  • Length [mm): 620 mm
  • Weight: 3241 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart