Cross-cut chisel 125x10x5mm

Article no.: 8704630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8704630
EAN / GTIN 4010883870467
Manufacturer number 8704630
L-Number L60160 3286

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 5,0 mm
  • Design: Working ends bright ground and clear lacquered
  • Material: Vanadium steel
  • Octagonal shank [mm]: 10 mm
  • REACH registration available: no
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart