Oil filter hook

Article no.: 8117420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 8117420
EAN / GTIN 4036976104141
Manufacturer number 8117420
L-Number L60160 2602

Description

Description:

With 3/8″ female square drive and adaptor 17 mm external

Feature:

  • 1000 V insulated: no
  • Clamping width (max.): 120 mm
  • Clamping width (min.): 60 mm
  • REACH registration available: no
  • Use/application: For loosening stuck oil filters and granulate cartridges on compressed air dryers with right-hand thread, e.g. Mercedes Benz, MAN
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart