Bit holder 210 mm Hexagon, hollow 6.3 (1/4 inch)

Article no.: 810SPC-6.3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 810SPC-6.3
EAN / GTIN 4000896165827
Manufacturer number 810SPC-6.3
L-Number L60140 2651

Description

Description:

  • 6-point blade
  • With magnet for a secure hold of bits
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: matt chrome-plated
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 210 mm
  • Length l1: 100 mm
  • Net weight: 0.11 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart