Bearing separator

Article no.: 8019760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Separator

Identification numbers & Classifications

Article number 8019760
EAN / GTIN 4036976105759
Manufacturer number 8019760
L-Number L60160 1708

Description

Description:

  • Operation: To remove tightly-seated parts, the sharp edges of the separator blades are pressed behind the part and it is then withdrawn using the correct puller no. 1.38. To avoid damage to delicate parts, the flat surfaces of the separator blades are used. This produces a large support surface that prevents deformation.
  • Operation:
  • To remove tightly-seated parts, the sharp edges of the separator blades are pressed behind the part and it is then withdrawn using the correct puller no. 1.38
  • To avoid damage to delicate parts, the flat surfaces of the separator blades are used. This produces a large support surface that prevents deformation.

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connecting thread outside: M10
  • for extractor: 1.38/1
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 12-75 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart